£26.99
Ex VAT
£32.39
Inc VAT
11 Variations Available
Product Details
Product Specification
This insulated ring spanner from Kennedy® features multi-layer insulation and protects the user against short-circuits of up to 1000 volts.
Features and Benefits
• Sizing printed on the body of the tool for easy identification
• Tested against high voltage for reliable safety
• Multi-layer insulation protects against up to 1000 volts of electricity
• Available in a range of sizes to suit all requirements
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498488 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome-Plated |
Insulated | Yes |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 260mm |
Single or Double End | Single End |
Spanner Size | 23mm |
Standards Met | IEC 60900 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |