£177.00
Ex VAT
£212.40
Inc VAT
5 Variations Available
Product Details
Product Specification
The beryllium copper adjustable wrenches from Kennedy® are spark-resistant tools that eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments.
Features and Benefits
• Resistant to sparks that standard tools could create when striking hard surfaces
̉• Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m.
Typical Applications
• Petroleum and chemical manufacturing
• Spray booth operations
• Marine industry
• Mining
• Paper industries
• Settings where flammable vapours or combustible residues are present
Notes
• Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298781 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Beryllium Copper |
Metric or Imperial | Metric |
Overall Length | 300mm |
Single or Double End | Single End |
Spanner Size | 300mm |
Type | Non-Sparking Adjustable Spanner |
UNSPSC Code | 27111726 |