noscriptKennedy Chipping Hammer, 7oz., Spring Steel Shaft, Corrosion-resistant 5257220K | Cromwell Tools

Kennedy

Chipping Hammer, 7oz., Spring Steel Shaft, Corrosion-resistant

SKU:

KEN5257220K

MPN:

5257220K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for boiler scaling, weld dressing and chipping away slag after arc welding, this welders chipping hammer is highly resilient. Manufactured from hardened and tempered steel with a spring steel impact absorbing shaft, the hammer possesses chisel edge and point striking faces with an epoxy coating.


    Features and Benefits
    • Epoxy coating further protects the product from wear and tear
    • Chisel edge and point striking faces allow for versatility of use
    • Spring steel handle is impact absorbing to protect the user from hand and wrist fatigue
    • Hardened and tempered steel head is extremely hardy


    Typical Applications
    • Welding
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113077

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    High Carbon Steel

    Head Weight

    198g

    Number of Pieces

    1

    Overall Length

    280mm

    Shaft Material

    Spring Steel

    Special Features

    Corrosion-resistant

    Type

    Welders Chipping Hammer

    UNSPSC Code

    27111602