Thor

04-314FG SIZE 3 COPPER FIBREGLASS HAMMER

SKU:

THO5270173F

MPN:

04-314FG

£62.49

Ex VAT

£74.99

Inc VAT

IN STOCK (3)

    Product Details

    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The copper striking faces can be easily replaced once they have become worn. Possesses a malleable iron head with two pure electrolytic copper faces, for high impact blows and a solid wooden handle.


    Features and Benefits
    • Double faced design gives the product twice the longevity
    • Fibreglass handle is highly durable and allows the user to effectively deliver firm blow
    • Faces are designed to be replaced when worn
    • Impact resistant striking faces ensure minimal damage is done to the workpiece whilst also minimising rebound and noise pollution


    Typical Applications
    • Construction
    • Assembly
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936431402

    ECLASS Code

    21040901

    Face Material

    Copper

    Head Diameter

    44mm

    Head Material

    Iron

    Head Weight

    1975g

    MFR Part No.

    04-314FG

    Number of Pieces

    1

    Shaft Material

    Fibreglass

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602