noscriptThor Aluminium Head Hammer, 4250g, Wood Shaft, Replaceable Head, Size 5 05-A322 | Cromwell Tools

Thor

Aluminium Head Hammer, 4250g, Wood Shaft, Replaceable Head, Size 5

SKU:

THO5270507H

MPN:

05-A322

£65.99

Ex VAT

£79.19

Inc VAT

OUT OF STOCK

    Product Details

    The two aluminium faces combined with the malleable iron head of these hammers gives a safe yet soft metal blow. Provides an excellent alternative to traditional copper hammers. Ideal where a heavy blow is required combined with a relatively small striking area. Faces are designed to wear and can be replaced.


    Features and Benefits
    • Malleable iron head
    • Two ductile aluminium faces
    • Wood shaft


    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936032258

    ECLASS Code

    21040901

    Face Material

    Aluminium

    Head Diameter

    70mm

    Head Material

    Iron

    Head Weight

    4250g

    MFR Part No.

    05-A322

    Number of Pieces

    1

    Overall Length

    915mm

    Shaft Material

    Wood

    Type

    Faced Hammer

    UNSPSC Code

    27111602