noscriptKennedy-Pro Dead Blow Hammer, 800g, Polyurethane Shaft, Replaceable Head 5272080K | Cromwell Tools

Kennedy-Pro

Dead Blow Hammer, 800g, Polyurethane Shaft, Replaceable Head

SKU:

KEN5272080K

MPN:

5272080K

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (50+)

    Product Details

    Hard nylon faced hammer with 2 screw-on all purpose striking faces which can easily be replaced manually without the use of any other tools - minimising downtime. Hollow chrome plated zinc head partially filled with steel pellets which impact a split second after the hammer face, reducing rebound, fitted with a fully moulded polypropylene shaft with soft feel dual material grip. There are no metal parts in the striking faces which could mar the workpiece as the head wears down. The striking faces are reinforced for extra strength and to prevent fracture from 'off-target' hits. Precision grooves in the metal head prevent faces from vibrating loose during use.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140054356

    ECLASS Code

    21040901

    Face Hardness

    Hard

    Face Material

    Nylon

    Head Diameter

    44mm

    Head Material

    Chrome-Plated

    Head Weight

    800g

    Number of Pieces

    1

    Overall Length

    340mm

    Shaft Material

    Polyurethane

    Special Features

    Replaceable Head

    Type

    Dead Blow Hammer

    UNSPSC Code

    27111602