£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suited primarily for use on metals, these machinists hammers are an invaluable tool. Manufactured to European DIN 1041 standard, each hammer possesses a drop forged steel head and a hickory shaft. Available in a variety of sizes.
Features and Benefits
• Drop forged steel head delivers firm and effective blows
• Hickory shaft is resilient and dampens the effect of vibrations travelling to the hand and wrist
• Available in a host of varying sizes to suit your needs
• Shaft is waxed to further protect against damage and to bolster user comfort
Typical Applications
• Construction
• Engineering
• DIY
Standards
• DIN 1041
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113176 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 500g |
Number of Pieces | 1 |
Overall Length | 320mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Cross Pein Hammer |
UNSPSC Code | 27111602 |