noscriptKennedy Machinist Hammer, 2.0kg, Wood Shaft, Waxed Shaft 5257480K | Cromwell Tools

Kennedy

Machinist Hammer, 2.0kg, Wood Shaft, Waxed Shaft

SKU:

KEN5257480K

MPN:

5257480K

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (50+)

    Product Details

    Suited primarily for use on metals, these machinists hammers are an invaluable tool. Manufactured to European DIN 1041 standard, each hammer possesses a drop forged steel head and a hickory shaft. Available in a variety of sizes.


    Features and Benefits
    • Drop forged steel head delivers firm and effective blows
    • Hickory shaft is resilient and dampens the effect of vibrations travelling to the hand and wrist
    • Available in a host of varying sizes to suit your needs
    • Shaft is waxed to further protect against damage and to bolster user comfort


    Typical Applications
    • Construction
    • Engineering
    • DIY


    Standards
    • DIN 1041


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113213

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    2000g

    Number of Pieces

    1

    Overall Length

    400mm

    Shaft Material

    Wood

    Special Features

    Waxed Shaft

    Type

    Cross Pein Hammer

    UNSPSC Code

    27111602