£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
This lightweight rubber faced hammer combines both soft and hard striking faces for multi-purpose use. With an aluminium alloy head and solid wooden handle, the product is fitted with two rubber striking faces one soft (marked with red) and the other hard. Can be customised and adapted to your specific needs via the varying replacement head (sold separately).
Features and Benefits
• Faces are designed to wear and can easily be replaced by hand due to the threaded nature of the product
• Solid wooden shaft is durable and resilient
• Aluminium alloy head provides strength and delivers a solid blow
• Suited for both soft and hard striking applications due to the dual striking faces - one is soft (marked red) and the other hard
Typical Applications
• Construction
• Assembly
• Engineering
Notes
• Thor Hammer®'s are designed for multi-purpose use due to their interchangeable faces. These can be purchased separately depending on your application and are listed below:
• 75-612HF - Hard Face
• 75-612SF - Soft Red Tipped Face
• 99-710A - Replacement Handle
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936061296 |
ECLASS Code | 21040901 |
Face Hardness | Hard Soft |
Face Material | Rubber |
Head Diameter | 40mm |
Head Material | Aluminium Alloy |
Head Weight | 320g |
MFR Part No. | 09-J612 |
Number of Pieces | 1 |
Overall Length | 280mm |
Shaft Material | Wood |
Special Features | Replaceable Head |
Type | Faced Hammer |
UNSPSC Code | 27111602 |