Kennedy

1.5KG SPARK RESISTANT SCALING HMR(GERMAN) Al-Br

SKU:

KEN5753084K

MPN:

5753084K

£94.99

Ex VAT

£113.99

Inc VAT

IN STOCK (3)

    Product Details

    Spark Resistant Scaling Hammer
    German type
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140406513

    ECLASS Code

    21040901

    Face Material

    Aluminium Bronze

    Head Material

    Aluminium Bronze

    Head Weight

    1500g

    Number of Pieces

    1

    Overall Length

    400mm

    Shaft Material

    Fibreglass

    Special Features

    Non-sparking

    Type

    Scaling Hammer

    UNSPSC Code

    27111602