£127.00
Ex VAT
£152.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Spark Resistant Scaling Hammer
German type
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406520 |
ECLASS Code | 21040901 |
Face Material | Aluminium Bronze |
Head Material | Aluminium Bronze |
Head Weight | 2000g |
Number of Pieces | 1 |
Overall Length | 400mm |
Shaft Material | Fibreglass |
Special Features | Non-sparking |
Type | Scaling Hammer |
UNSPSC Code | 27111602 |