£34.79
Ex VAT
£41.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes, these double faced sledgehammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory shaft.
Features and Benefits
• Double-faced to give double the use
• Available to purchase in varying sizes and specifications to allow you to select the product that best suits your needs
• Hickory shaft is durable and allows you to deliver precise blows
• Head is fully forged and heat-treated making for a robust product
Typical Applications
• Construction
• DIY
Standards for KEN-525-6270K
• BS 876: 1981
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112971 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 6350g |
Number of Pieces | 1 |
Overall Length | 900mm |
Shaft Material | Wood |
Special Features | Waxed Shaft |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |