£13.89
Ex VAT
£16.67
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
With two screw on all-purpose hard nylon faces, this range of hammers are well suited for light to heavy duty applications. Fitted with a chrome plated head and a fully moulded polypropylene shaft with soft feel dual material grip, these hammers balance quality, comfort and efficiency. Available in varying face diameters to suit your needs.
Features and Benefits
• Soft feel dual material grip ensures comfort whilst using as well as improving grip
• Chrome plated head protects from corrosion
• Two nylon striking faces provide strong blows without marking your workpiece
• Polypropylene handle and shaft for durability
• Faces can be replaced to ensure your tool is always working at an optimum level
Typical Applications
• Ideal for both light and heavy duty applications in jewellery making, engineering, construction or any other applications where a heavy blow is needed without marking the workpiece
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140035355 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Nylon |
Head Diameter | 38mm |
Head Material | Chrome-Plated |
Head Weight | 627g |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Polypropylene |
Special Features | Replaceable Head |
Type | Faced Hammer |
UNSPSC Code | 27111602 |