noscriptKennedy-Pro Nylon Hammer, 800g, Polypropylene Shaft, Replaceable Head 5273080K | Cromwell Tools

Kennedy-Pro

Nylon Hammer, 800g, Polypropylene Shaft, Replaceable Head

SKU:

KEN5273080K

MPN:

5273080K

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    With two screw on all-purpose hard nylon faces, this range of hammers are well suited for light to heavy duty applications. Fitted with a chrome plated head and a fully moulded polypropylene shaft with soft feel dual material grip, these hammers balance quality, comfort and efficiency. Available in varying face diameters to suit your needs.


    Features and Benefits
    • Soft feel dual material grip ensures comfort whilst using as well as improving grip
    • Chrome plated head protects from corrosion
    • Two nylon striking faces provide strong blows without marking your workpiece
    • Polypropylene handle and shaft for durability
    • Faces can be replaced to ensure your tool is always working at an optimum level


    Typical Applications
    • Ideal for both light and heavy duty applications in jewellery making, engineering, construction or any other applications where a heavy blow is needed without marking the workpiece


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140035348

    ECLASS Code

    21040901

    Face Hardness

    Hard

    Face Material

    Nylon

    Head Diameter

    44mm

    Head Material

    Chrome-Plated

    Head Weight

    800g

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Polypropylene

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602