Post Hole Diggers

Post hole diggers are tools designed for creating holes in the ground to set posts for fences, signs or other structures. Here at Cromwell we have a range of post hole diggers from leading brands Sitesafe, Spear & Jackson and Kennedy. See Outdoor & Gardening to explore our gardening range.

What are post hole diggers?

Post hole diggers tools typically consist of two handles connected to a pair of blades or scoops, although some types use a spiral mechanism to drill into the soil providing versatility for different digging needs.

Why post hole diggers?

Post hole diggers provide precision that allows you to create holes to specific depths and diameters, to ensure posts are installed securely and accurately.

When post hole diggers?

Post hole diggers are used when installing structures that require precise hole dimensions, such as for gates fences or signs. They are particularly useful for outdoor projects where the ground is prepared for digging, whether for home gardening, construction or farming.

Types of post hole diggers?

There are various types of post hole diggers that are defined by their action type:
Digging   -    Designed to create holes by removing the soil
Corkscrew   -    These drill into the soil with a spiral blade to efficiently remove material and suitable for larger or deeper holes
Hinged   -    These are manual post hole diggers that operate with hinged blades that open and close like a scissor to dig out soil. Ideal for smaller, less demanding tasks
Scissor   -    A specific type of manual post hole digger where handles operate in a scissor-like motion to manage the blades. Used for control and precision in smaller digging projects
Lifting   -    Designed to remove soil by lifting it from the hole

Considerations when choosing post hole diggers

Blade Length & Width   -    Blade length and width to determine the depth and width of the hole. Longer blades can reach greater depths but are less manoeuvrable in tight spaces. Blade width affects the diameter of the hole. Wider blades dig quicker but with less precision, whilst narrower blades are better for smaller holes
Action Type   -    The action type of post hole digger you require will be dependent on your particular task, consider the soil conditions, hole sizes and project demands when choosing your post hole digger

Sort By:
Most Popular

Rows per page:

25

1-11 of 11

Digging Double Shovel Holer, Steel Shaft, 1800mm

Digging Double Shovel Holer, Steel Shaft, 1800mm

SKU:SSF5226568D
MPN:SSF-522-6568D
  • Carbon steel blade and shaft offers durability and resilience
  • Bevelled chisel blade improves control and penetrates hard ground
  • Weighing 7.7kg, this post hole bar offers stability and reliability
Corkscrew Post Hole Auger, Steel Shaft, 1100mm

Corkscrew Post Hole Auger, Steel Shaft, 1100mm

SKU:SSF5226567C
MPN:SSF-522-6567C
  • Carbon steel blade and handle offers durability and resilience
  • T handle fits comfortably in both hands and increases leverage
  • Corkscrew blade offers consistent hole size
  • Weighing just 3.35kg, reduces fatigue and makes it easy to handle
Hinged Double Shovel Holer, Wood Shaft, 1500mm

Hinged Double Shovel Holer, Wood Shaft, 1500mm

SKU:SSF5226565A
MPN:SSF-522-6565A
  • Carbon steel blade and shaft material offers durability
  • Scissor action design for easy and precise digging
  • Rubberised handle grips improve user comfort and control when using
  • Blades are hinged in opposite directions to aid the removal of soil
2 Variations

View all

Shocksafe™ Digging Post Hole Digger, Fibreglass Shaft, Insulated, 1371mm

Shocksafe™ Digging Post Hole Digger, Fibreglass Shaft, Insulated, 1371mm

SKU:CRT5226341X
MPN:POSSPAFGINS54
  • Steel blade offers durability and resilience
  • Fibreglass handle is extremely strong and lightweight
  • Fully certified for live working
  • Scissor action design for easy and precise digging
  • Weighing 4.1kg, offers stability and makes it easy to handle
Scissor Double Shovel Holer, Steel Shaft, 1730mm Overall Length

Scissor Double Shovel Holer, Steel Shaft, 1730mm Overall Length

SKU:SSF5226566B
MPN:SSF-522-6566B
  • Carbon steel blade and shaft material offers durability
  • Scissor action design for easy and precise digging
  • Rubberised handle grips improve user comfort and control when using
  • Blades are hinged in opposite directions to aid the removal of soil
2 Variations

View all

Rows per page:

25

1-11 of 11