£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Constructed with a lightweight aluminium shaft, a plastic head and a metal wear strip, this snow shovel can also be put to good use on other materials such as grain, salt and sand. Possesses a comfort grip contoured handle for user comfort and control whilst using.
Features and Benefits
• Aluminium shaft resists corrosion
• ABS plastic blade is cold and impact resistant
• Metal wear strip on the shovel head gives additional protection
• Ergonomic D-grip handle allows you to wield the product easily
• Wide head possesses a good carrying capacity
Typical Applications
• Gardening
• Sand and Snow removal
• Gritting
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | ABS Plastic |
Blade Length | 370mm |
Blade Material | Impact Resistant ABS Plastic |
Blade Width | 465mm |
Brand | Rutland |
EAN | 5036140226807 |
ECLASS Code | 21041001 |
Handle Length | 930mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 1300mm |
Product Type | Shovel |
Protection Features | Impact-Resistant |
Shaft Material | Aluminium |
Telescopic | No |
Type | Snow Shovel |
UNSPSC Code | 27112004 |