SKU:
RTL5225591K
MPN:
RTL-522-5591K
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
This round shovel is made from a high strength hardwood construction with a 'YD' handle which is designed to be bend resistant for cutting, digging and scooping through hard soil.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• Polypropylene YD handle fits comfortably in both hands and reduces strain
• Weighing just 1.57kg, reduces fatigue and makes it easy to handle
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 225mm |
Brand | Rutland |
EAN | 5036140468511 |
ECLASS Code | 21041001 |
Handle Length | 710mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 980mm |
Product Type | Shovel |
Protection Features | Bend-Resistant |
Shaft Material | Hardwood |
Telescopic | No |
Type | Round Mouth Shovel |
UNSPSC Code | 27112004 |
Weight | 1.57kg |