£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high quality, stainless steel spades, are perfect for digging and borders. Ideal for contractors, grounds personnel and keen gardeners.
Features and Benefits
• Stainless steel blade and polypropylene shaft offers durability and resilience
• Deep socket and swan neck blade for superior durability
• YD handle fits comfortably in both hands and reduces strain
Typical Applications
• Construction
• Gardening
• Contracting
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Stainless Steel |
Blade Length | 250mm |
Blade Material | Stainless Steel |
Blade Width | 175mm |
Brand | Rutland |
EAN | 5036140468276 |
ECLASS Code | 21041001 |
Handle Length | 780mm |
Handle Type | YD |
Insulated | No |
Overall Length | 1000mm |
Product Type | Spade |
Protection Features | Rustproof |
Shaft Material | Polypropylene |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |