£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high quality, carbon steel spades, are perfect for digging and borders. Ideal for contractors, grounds personnel and keen gardeners.
Features and Benefits
• Carbon steel blade offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Deep socket and swan neck blade for superior durability
• Bend resistant shaft
• YD handle fits comfortably in both hands and reduces strain
Typical Applications
• Construction
• Gardening
• Contracting
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 290mm |
Blade Material | Carbon Steel |
Blade Width | 180mm |
Brand | Rutland |
EAN | 5036140468436 |
ECLASS Code | 21041001 |
Handle Length | 790mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 1080mm |
Product Type | Spade |
Protection Features | Bend-Resistant |
Shaft Material | Polyproplene |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |