noscriptRutland Border Spade, Carbon Steel, D-Grip, 940mm Overall Length RTL-522-4361K | Cromwell Tools

Rutland

Border Spade, Carbon Steel, D-Grip, 940mm Overall Length

SKU:

RTL5224361K

MPN:

RTL-522-4361K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain

    Product Details

    These high quality, carbon steel spades, are perfect for digging and borders. Ideal for contractors, grounds personnel and keen gardeners.


    Features and Benefits
    • Carbon steel blade offers durability and resilience
    • Powder coated blade is resistant to corrosion and UV
    • Deep socket and swan neck blade for superior durability
    • Bend resistant shaft
    • YD handle fits comfortably in both hands and reduces strain


    Typical Applications
    • Construction
    • Gardening
    • Contracting


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Powder Coated

    Blade Length

    235mm

    Blade Material

    Carbon Steel

    Blade Width

    145mm

    Brand

    Rutland

    EAN

    5036140468412

    ECLASS Code

    21041001

    Handle Length

    705mm

    Handle Type

    D-Grip

    Insulated

    No

    Overall Length

    940mm

    Product Type

    Spade

    Protection Features

    Bend-Resistant

    Shaft Material

    Wood

    Telescopic

    No

    Type

    Border Spade

    UNSPSC Code

    27112004