SKU:
KEN5363740K
MPN:
5363740K
£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of measuring tapes possess a non-reflective steel tape with nylon coated blade for maximum durability. The tape is housed in a high impact ABS plastic case with flush winding handle and belt clip. For ease of use, the tape is finished off with a handy plastic loop and metal end hook. Available in two lengths to suit your needs.
Features and Benefits
• High impact ABS plastic casing effectively protects the blade and can withstand regular punishment
• Flush winding handle allows you to safely guide the blade back into the housing with minimal risk of injury
• Blades are constructed from steel with a nylon coating for optimum durability
• Available in two lengths to suit your requirements
• Belt clip allows you to attach the product to your person for ease of accessibility
• Plastic loop end makes measuring easier
Typical Applications
• DIY
• Woodworking
• Construction
Attribute | Value |
---|---|
Blade Length | 30m / 100ft |
Blade Material | Steel |
Blade Width | 13mm |
Brand | Kennedy |
Coating | Nylon |
EAN | 5036140244689 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | TA3013 |
Product Type | Surveyors Tape |
Resistance Properties | Corrosion-resistant |
Special Features | Belt Clip EEC Class II |
UNSPSC Code | 27111801 |