noscriptKennedy 406mm/610mm, Rafters Square, Steel, Graduation 1/8, 1/16in 5976950K | Cromwell Tools

Kennedy

406mm/610mm, Rafters Square, Steel, Graduation 1/8, 1/16in

SKU:

KEN5976950K

MPN:

5976950K

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from hardened and tempered ground steel, this Rafter's square is a staple of any carpenter's tool kit. Graduated to 2mm on one side and 1/8" and 1/16" increments on the other for versatility of measuring, in the hands of a skilled carpenter, the simple rafter's square becomes an indispensable calculating device of immense capacity. Enabling the carpenter to easily determine the length of any common, hip, valley or jack rafter for any pitch of roof as well being able to make the proper cuts, top and bottom as well as slide or cheek cuts for any rafter.


    Features and Benefits
    • Manufactured from hardened and tempered ground steel for optimum durability
    • Graduated to 2mm on one side and 1/8" and 1/16" increments on the other for both metric and imperial measurements depending on your preference
    • Versatile in its use, as it can be used to determine the length of any common, hip, valley or jack rafter for any pitch of roof as well as making proper cuts


    Typical Applications
    • Carpentry
    • Joinery
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    610mmx50mmx406mmx40mm

    Blade Length

    406 610mm

    Blade Width

    40 50mm

    Brand

    Kennedy

    Colour

    Silver

    EAN

    5036140144552

    ECLASS Code

    21170303

    Finish/Coating

    Uncoated

    Graduation Type

    1/8, 1/16in.

    Material

    Steel

    Type

    Rafters Square

    UNSPSC Code

    27111800