SKU:
KEN5932810K
MPN:
5932810K
£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Lightweight reinforced body for added strength and durability. Includes 4 removable organisers with lids and removable tote tray with handle. With ergonomic aluminium handle and metal clasps with holes for padlocks. V groove with rule built into the lid.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey |
EAN | 5036140259034 |
ECLASS Code | 21100101 |
Height | 350mm |
Length | 495mm |
MFR Part No. | SKRC1HDSMSCZAGB004 |
Number of Compartments | 4 |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.7kg |
Width | 445mm |