£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Leather, made with eight deep pockets, two nail pouches, two loops, webbing belt and tape holder.
Attribute | Value |
---|---|
Additional Features | Tape clip and two hammer loops Tool pouch is double stitched for strength and riveted at stress points |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143647 |
ECLASS Code | 40019107 |
Length | 220mm |
Material | Leather |
MFR Part No. | DTNP3 |
Number of Pockets | 10 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 670g |
Width | 550mm |