Kennedy-Pro

3/8in. Drive, KenGrip Socket, 11mm, Metric, 6 Point

SKU:

KEN5825852K

MPN:

5825852K

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    These 3/8in. Square Drive deep sockets have a Ken-Grip® patented design that has the ability to grip even worn and rounded nuts. The product is designed to minimise damage on worn or rusted fasteners and can be used on a range of fasteners, including non-metric hexagons and E-Torx Drive sizes. The double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish.


    Features and Benefits
    • Ken-Grip® are capable of gripping fasteners which are up to 95% rounded off
    • Will not damage worn or rusted fasteners
    • Fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes for a wide scope of use
    • Fully chrome plated for an easy clean with an aluminium free finish for non-sparking applications
    • Unique 'Double-Knurl' design ensures high grip
    • Available in a variety of metric sizes to suit your requirements


    Typical Applications
    • Automotive
    • Engineering
    • Plumbing
    • DIY


    Standards
    • DIN 3124


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140300170

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    KenGrip Socket

    UNSPSC Code

    27111704