£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Socket sizes: 17 and 19mm.
Colour coded for easy identification. Can be used with retainer rings or pins.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | 17mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |