£3.79
Ex VAT
£4.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
These non-twist blades have been manufactured from the finest quality stainless steel and feature plastic handles. They are easy to use and consistent. This range contains scissors in both 160mm and 180mm lengths.
Features and Benefits
• Non-twist
• Plastic handles, quality stainless steel blades
• Easy to use with consistent performance
• Right handed preference
Typical Applications
• Cutting paper and similar materials
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Paper |
EAN | 5036140250772 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Red |
Handle Material | Plastic |
Handle Shape | Straight/Symmetrical |
Overall Length | 160mm |
UNSPSC Code | 27111506 |