noscriptKennedy Parts Organiser, Compartments 12, (L) 389mm x (W) 400mm x (H) 110mm 5932410K | Cromwell Tools

Kennedy

Parts Organiser, Compartments 12, (L) 389mm x (W) 400mm x (H) 110mm

SKU:

KEN5932410K

MPN:

5932410K

£27.69

Ex VAT

£33.23

Inc VAT

IN STOCK (35)

    Product Details

    Reinforced body for added strength and durability. Includes 12 storage bins and 2 large and 9 small dividers. Lid interlocks with inner dividers to prevent movement of parts between compartments and is transparent to enable contents to be viewed at a glance.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140259003

    Number of Compartments

    12

    Overall Height

    110mm

    Overall Length

    389mm

    Overall Width

    400mm

    Product Material

    Polycarbonate

    Type

    Parts Organiser

    UNSPSC Code

    24112401