SKU:
KEN5569620K
MPN:
5569620K
£46.79
Ex VAT
£56.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium steel, with a satin chrome finish. Available as either a metric or BA set, these nut spinners possess oil and acid-resistant high-impact plastic handles. Supplied in a plastic wallet.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• High impact plastic handles are durable and hard-wearing
• Available as a set of 7 or 9 depending on your needs
• Supplied in a plastic wallet for protection and organisation
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140018525 |
ECLASS Code | 21040190 |
Finish/Coating | Satin Chrome |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 5569620K |
Number of Pieces | 9 |
Overall Length | 230mm |
Tip Size | 4, 4.5, 5, 5.5, 6, 7, 8, 9 and 10mm |
Type | Nut Spinner Set |
UNSPSC Code | 27111702 |