£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
These pad saw blades are ideal for use in confined spaces. The uncoated steel design makes for a simple and reliable blade that uses a ripping cutting style to cut evenly.
Features and Benefits
• Blade material: Steel
• Uncoated
• Blade length: 230mm
• Number of teeth: 11
• Cutting style: Rip
Typical Applications
• These blades are ideal for cutting metal or wood in confined, awkward spaces
Attribute | Value |
---|---|
Blade Length | 230mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140144354 |
For Use With | Wood, Steel |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |