£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140111400 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Round |
Overall Length | 184mm |
Point Diameter | 4mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |