£3.49
Ex VAT
£4.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel, these pin punches are used for punching out pins and dowels.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Available in an array of sizes to suit your requirements
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood |
EAN | 5036140111578 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium Steel |
Head Shape | Square |
Overall Length | 202mm |
Point Diameter | 5mm |
Tip Material | Chrome Vanadium Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |