£17.59
Ex VAT
£21.11
Inc VAT
Product Details
Product Specification
Spare tip for 518-175 centre punch.
Maximum Impact Weight: 5kg
Minimum Impact Weight: 1.5kg
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood |
EAN | 5036140111189 |
ECLASS Code | 21040706 |
Impact Weight | 1.5 to 5kg |
Overall Length | 65mm |
Point Diameter | 1.8mm |
Tip Material | Chrome Vanadium Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |