£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These nail punches have cupped and bevelled precision ground points to provide accurate positioning over the nail head for efficient depression. Manufactured from hardened and tempered steel, with a knurled body for extra grip, the punch heads have a hardness of 42 HRC whilst the points have a hardness of 52 - 58 HRC.
Features and Benefits
• Knurled body bolsters user grip
• Precision ground points ensure accuracy when marking
• Supplied with 4 nail punches in various sizes to suit your exact varied needs
• Manufactured from hardened and tempered steel for ultimate resilience
• Supplied in a plastic wallet for ease of organisation and storage
Contents
• 1.6, 2.4, 3.2 and 4mm.
Typical Applications
• Construction
• Engineering
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140007338 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Square |
Overall Length | 100mm |
Point Diameter | 1.6 2.4 3.2 4mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |