£1.99
Ex VAT
£2.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Font Size 4.0mm
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 |
Character Height | 4.0mm |
EAN | 5036140341739 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 71mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |