£2.79
Ex VAT
£3.35
Inc VAT
34 Variations Available
Product Details
Product Specification
Precision manufactured carbon steel stamps with nickel-plated finish. For producing clean impressions in one impact. 3mm character height.
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 9 |
Character Height | 3.0mm |
EAN | 5036140297081 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 19mm |
Stamp Type | Fount Character |
UNSPSC Code | 27112305 |