Kennedy

Hand Drill, Three Jaw Keyless, 5/16" Chuck, Aluminium

SKU:

KEN5970600K

MPN:

5970600K

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (50+)

    Product Details

    Double pinion drill with die cast body and three jaw keyless chuck.
    Plastic handle with plastic grips and screw top, for bit storage.
    Used for small drilling operations.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chuck Size

    8mm

    Chuck Type

    Three Jaw Keyless

    EAN

    5036140047174

    ECLASS Code

    34301804

    Gear Wheel Material

    Aluminium

    Handle Material

    Plastic

    Includes

    ScrewTop ForBit Storage

    Overall Length

    300mm

    Type

    Hand Drill

    UNSPSC Code

    27111515