SKU:
KEN5950220K
MPN:
5950220K
£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These professional sockets have a knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. Chamfered leading edge ensures easy fastener location.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 75,125 & 250 Extension Bars Foam Inlay to Suit KEN595020K (KEN9887616K) Metric Sockets: 8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,23,25,25,26,27,30,32 Quick Release Ratchet Handle Sliding T-handle Spark Plug Sockets: M10 & M14. Universal Joint |
Insulated | No |
Kit Type | Socket Set |
Number of Pieces | 30 |
Product Type | Metric Socket Set 1/2in. in Full Width Foam Inlay For Tool Cabinets |
UNSPSC Code | 27113201 |