SKU:
KEN5950230K
MPN:
5950230K
£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
• Grips nuts and bolts which are up to 95% rounded off.
• Will not damage new, worn or rusted nuts and bolts.
• Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes.
• Unique 'Double-Knurl' for high grip.
• Chrome Vanadium Side Drive Socket Sets.
• Fully chrome plated finish for easy clean.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
ECLASS Code | 21043090 |
Includes | Extension Bar 100mm Flexi-drive 145mm Foam Inlay Metric Ken-Grip® Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. Ratchet Handle Sliding T-handle Spinner Handle Universal Joint |
Insulated | No |
Kit Type | Socket Set |
Number of Pieces | 19 |
Product Type | Ken-Grip 1/4in. Square Drive Metric Socket Set in 1/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |