£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
This industrial cantilever toolkits has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.
Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout
Typical Applications
• Wide array of industrial applications for mechanics
Contents
• Combination Spanners Offset 15 DEG 6-24mm
• Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm
• 1/2" Hex Socket Driver 5, 6, 8, 10, 12, 14mm
• Pro Torq Screwdriver Square Blade 150x6.5mm
• Pro Torq Screwdriver Flared Blade 200x8.0mm
• Pro Torq Screwdriver Parralel Tip 150x5.5mm
• Pro Torq Screwdriver Parralel Tip 150x3.2mm
• Cantilever Tool Box 560mm
• Ball Hex Wrench Metric Set 1.5-10mm
• 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 250mm Extension Bar
• 1/2" Universal Joint
• Crosspoint Screwdriver No.2 x Stubby
• Cushioned Grip 10"/250mm Adj Wrench
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 125mm Extension Bar 1/2" Hex Socket Driver 5, 6, 8, 10, 12, 14mm 1/2" Reversible Ratchet 1/2" Universal Joint 250mm Extension Bar 250mm Sliding T-Bar 75mm Extension Bar Ball Hex Wrench Metric Set 1.5-10mm Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm Cantilever Tool Box 560mm Combination Spanners Offset 15 DEG 6-24mm Crosspoint Screwdriver No.2 x Stubby Cushioned Grip 10"/250mm Adj Wrench Pro Torq Screwdriver Flared Blade 200x8.0mm Pro Torq Screwdriver Parralel Tip 150x3.2mm Pro Torq Screwdriver Parralel Tip 150x5.5mm Pro Torq Screwdriver Square Blade 150x6.5mm |
Insulated | Yes |
Kit Type | Mechanics |
MFR Part No. | 5958511K |
Number of Pieces | 53 |
UNSPSC Code | 27113201 |