SKU:
KEN5950170K
MPN:
5950170K
£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips,
chrome vanadium steel blades.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | Crosspoint: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm parallel: 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm. |
Insulated | Yes |
Kit Type | Insulated Tool Kit |
Number of Pieces | 7 |
Product Type | 1000V Dual Grip VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |