SKU:
KEN5950130K
MPN:
5950130K
£83.49
Ex VAT
£100.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Quattro 4-in-1 - Q23M: This wrench set for 10 to 19mm applications comprises open ended wrenches, ratchet ring wrenches, Go-Thru™ single hex ratchet wrenches and 1/4", 3/8" and 1/2" square drive ratchets. All are made from chrome vanadium and are fully plated with a mirror finish.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | KennedyPro |
ECLASS Code | 21043090 |
Includes | 10-19mm Go-Thru™Sockets 10-19mm Ratchet Combination Spanners 1/4,3/8,1/2in Square Drives |
Insulated | No |
Kit Type | Socket Set |
Number of Pieces | 23 |
Product Type | Ratchet Combination Spanner Set with Go-Thru Sockets in 2/3 Width Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |