Kennedy

INSULATED RATCHET RING SPANNER SET - 6PCS DOUBLE TRIANGLE 1000 V

SKU:

KEN5342324K

MPN:

5342324K

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (12)

    Product Details

    This comprehensive ratchet spanner set from Kennedy® features multi-layer insulation to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Sturdy tool case inlay keeps tools secure when on the move
    • Sizing information printed on the spanner bodies for easy identification
    • Multi-layer insulation isolates against up to 1000 volts of electricity


    Contents
    • 6 x insulated ratchet spanners (10mm, 11mm, 12mm, 13mm, 14mm, 17mm)


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498853

    ECLASS Code

    21043090

    Insulated

    Yes

    Kit Type

    Insulated Tool Kit

    Number of Pieces

    6

    Product Type

    Ratchet Ring Spanner Set

    UNSPSC Code

    27113201