£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
S72004
A solid eye navy pick head with chisel and point for the breaking of concrete.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140228238 |
Head Size | 112oz. |
MFR Part No. | S72004 |
Overall Length | N/Amm |
Protection Features | One Piece Construction |
Shaft Material | N/A |
Type | Pick Axe Head |
UNSPSC Code | 27112005 |