£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
This heavy-duty roofing scraper is most suited for professional, industrial use. Constructed from a one-piece solid steel forged blade and wooden handle. The scraper can be re-sharpened with a hand file. Ideal for heavy-duty scraping including roofing felt removal, chopping, paint removal and digging or cutting tree roots.
Features and Benefits
• Steel blade is durable and can withstand regular use
• Blade can be resharpened as it dulls over time
• Wooden handle is robust and comfortable
Typical Applications
• Gardening
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 240mm |
Blade Material | Steel |
Blade Width | 170mm |
Brand | Sitesafe |
EAN | 5036140228313 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Overall Length | 1640mm |
Type | Roofing Scraper |
UNSPSC Code | 27112601 |