SKU:
KEN5330450K
MPN:
5330450K
£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Precision manufactured, this range of heavy duty scrapers with scale tangs are the ideal product for removing paint, wall coverings and other debris from walls and surfaces. Constructed from steel, the blade is tempered and flexible whilst the handle is made from a polished rosewood. Available to purchase in a range of sizes.
Features and Benefits
• Blade manufactured from polished steel for durability and strength
• Polished rosewood handle provides comfort and strengthened grip when using
• Tempered steel blades are also flexible making easy work of removing paint and wall coverings from walls
• Available in a variety of sizes to suit your needs
Typical Applications
• Ideal for use by professional painters and decorators as well as by DIY enthusiasts, for removing debris from walls
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Steel |
Blade Width | 50mm |
Brand | Kennedy |
EAN | 5036140113787 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 235mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Scale Tang |
Type | Decorators Scraper Wall Scraper |
UNSPSC Code | 27112601 |