noscriptKennedy Decorators Heavy Duty Scraper with Scale Tang, 63mm Wide Steel Blade 5330490K | Cromwell Tools

Kennedy

Decorators Heavy Duty Scraper with Scale Tang, 63mm Wide Steel Blade

SKU:

KEN5330490K

MPN:

5330490K

£7.69

Ex VAT

£9.23

Inc VAT

IN STOCK (50+)

    Product Details

    Precision manufactured, this range of heavy duty scrapers with scale tangs are the ideal product for removing paint, wall coverings and other debris from walls and surfaces. Constructed from steel, the blade is tempered and flexible whilst the handle is made from a polished rosewood. Available to purchase in a range of sizes.


    Features and Benefits
    • Blade manufactured from polished steel for durability and strength
    • Polished rosewood handle provides comfort and strengthened grip when using
    • Tempered steel blades are also flexible making easy work of removing paint and wall coverings from walls
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • Ideal for use by professional painters and decorators as well as by DIY enthusiasts, for removing debris from walls


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    125mm

    Blade Material

    Steel

    Blade Width

    63mm

    Brand

    Kennedy

    EAN

    5036140113794

    ECLASS Code

    21040801

    Handle Material

    Rosewood

    Number of Scraping Edges

    1

    Overall Length

    230mm

    Pack Quantity

    1

    Point Type

    Chisel Point

    Tang Type

    Scale Tang

    Type

    Decorators Scraper Wall Scraper

    UNSPSC Code

    27112601