£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These specialist, heavy-duty clamps are manufactured from drop forged steel, with extra throat depth for clamping workpieces further in from the edges, allowing for a greater range of applications. Finished in an attractive blue colour and available in a range of sizes to suit differing requirements.
Features and Benefits
• Manufactured from drop forged steel making for a durable product
• Possesses additional throat depth that lets you clamp workpieces further in from the edge
• Extra throat depth means you can use the product for more versatile applications
• Available in varying sizes to suit your requirements and preferences
Typical Applications
• Woodworking
• Metalworking
• Workshops
• Hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115651 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 75mm |
Throat Depth | 80mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |