Kennedy

1200mm, I-beam Spirit Level, 3 Vials, Horizontal/Vertical, Non-Magnetic

SKU:

KEN5103980K

MPN:

5103980K

£23.59

Ex VAT

£28.31

Inc VAT

IN STOCK (50+)

    Product Details

    the Kennedy I-beam level is essential for professionals and DIY enthusiasts needing precise levelling. This durable set includes three levels (180cm, 60cm, 30cm) with high accuracy (0.029° = 0.5 mm/m), featuring three vials (two plumb, one horizontal) for versatile measurements. Made from aluminium with a powder-coated finish, they are lightweight and easy to clean. Shock-absorbing end caps protect against impacts, and milled working faces ensure precision. The pack also includes three carpenter's pencils and a key ring level, making it a comprehensive levelling solution. Ideal for tiling, plastering, and general construction.


    Features and Benefits
    • High accuracy (0.029° = 0.5 mm/m) ensures reliable levelling
    • Includes three levels (180cm, 60cm, 30cm) for various project needs
    • Durable aluminium body with powder-coated finish for easy cleaning
    • Three vials (two plumb, one horizontal) for versatile and precise measurements
    • Shock-absorbing end caps protect against impacts
    • Milled working faces provide precise measuring surfaces
    • Comes with three carpenter's pencils and a key ring level for added convenience


    Typical Applications
    • Engineering
    • DIY
    • Construction


    Notes
    • Product is not magnetised, finished with a plain base


    Product Specification
    Attribute
    Value

    Accuracy

    1.0mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Red

    Body Material

    Aluminium

    Brand

    Kennedy

    EAN

    5036140258921

    ECLASS Code

    21160108

    Finish/Coating

    Powder Coat Finish

    Level Type

    I-Beam Level

    Number of Vials

    3

    Overall Length

    1200mm

    Pack Quantity

    1

    Pack Type

    Single

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    Horizontal Vertical

    Vial Visibility

    Font Viewing