noscriptCenturion 1125, Safety Helmet, Yellow, HDPE, Not Vented, Reduced Peak, Includes Side Slots 9013296 | Cromwell Tools

Centurion

1125, Safety Helmet, Yellow, HDPE, Not Vented, Reduced Peak, Includes Side Slots

SKU:

CNT9571026Y

MPN:

9013296

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (22)

    Product Details

    The general-purpose Classic safety helmets from Centurion® are designed for all-round protection from knocks and bumps. Designed with a 20mm reduced peak, users retain maximum vision and reliable safety.


    Features and Benefits
    • High-Intensity Polyethylene (HDPE) shell for reliable head protection
    • 6-Point Sewn Terylene cradle for user comfort
    • Brushed Nylon foam sweatband to keep you cool and dry
    • Slip ratchet for a secure fit


    Standards
    • EN397:2012 + A1:2012


    Notes
    • Weight: 340g


    Product Specification
    Attribute
    Value

    Adjustment Type

    Ratchet

    Brand

    Centurion

    Colour

    Yellow

    EAN

    5055323760976

    Material

    High Density Polyethylene

    MFR Part No.

    S17YA

    Peak Style

    Reduced Peak

    Series

    1125

    Side Slot Type

    Includes Side Slots

    Standards Met

    EN 397

    UNSPSC Code

    46181704

    Ventilation Type

    Not Vented

    Visibility Features

    Not a High-visibility Hat